missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Galvanized-Steel Oily Waste Safety Cans
Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.
$190.96 - $565.03
Specifications
Certifications/Compliance | FM, UL, OSHA |
---|---|
Finish | Powder Coated |
Quantity | 1 Ea. |
Shape | Round |
Warranty | 10 Years |
Catalog Number | Mfr. No. | Capacity (English) | Color | Closure Type | Product Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Color | Closure Type | Product Type | Price | Quantity | ||
17-192C
|
Justrite™
09301 |
10 gal. | Yellow | Foot-operated Cover | Ventilated Bottom Oily Waste Safety Can |
Each for $241.68
|
|
||
17-987-11
|
Justrite™
09110 |
6 gal. | Red | Hand-Operated Cover | Ventilated Bottom Oily Waste Safety Can |
Each for $250.32
|
|
||
17-192D
|
Justrite™
09500 |
14 gal. | Red | Foot-operated Cover | Ventilated Bottom Oily Waste Safety Can |
Each for $231.54
|
|
||
17-192E
|
Justrite™
09700 |
21 gal. | Red | Foot-operated Cover | Ventilated Bottom Oily Waste Safety Can |
Each for $565.03
|
|
||
17192B
|
Justrite™
09300 |
10 gal. | Red | Foot-operated Cover | Ventilated Bottom Oily Waste Safety Can |
Each for $190.96
|
|
||
19-812-451
|
Justrite™
JMC09101 |
6 gal. | Yellow | Foot-operated Cover | Ventilated Bottom Oily Waste Safety Can |
Each for $205.23
|
|
||
19-038295
|
Justrite™
09200 |
2 gal. | Red | Hand-Operated Cover | Countertop Oily Waste Can |
Each for $288.56
|
|
||
17-192A
|
Justrite™
JMC09100 |
6 gal. | Red | Foot-operated Cover | Ventilated Bottom Oily Waste Safety Can |
Each for $275.00
|
|
||
Description
Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.
- Rugged, lead-free galvanized-steel body with reinforced ribs
- Trilingual safety label
- Self-closing opens easily with foot treadle
Order Info
6 gal. (23L) safety can also available with hand lever.
Certifications
FM approved. All cans UL listed (except for 19-038-295).
Specifications
FM, UL, OSHA | |
1 Ea. | |
10 Years | |
For safe disposal of oily waste, solvent cloths and wiping rags |
Powder Coated | |
Round | |
Reinforced ribs, trilingual safety label | |
Steel |