missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Galvanized-Steel Oily Waste Safety Cans

Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.

Supplier:  Justrite™ 09110

 View more versions of this product

Catalog No. 17-987-11


Explore available promotions

Description

Description

Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.

  • Rugged, lead-free galvanized-steel body with reinforced ribs
  • Trilingual safety label
  • Self-closing opens easily with foot treadle

Order Info

6 gal. (23L) safety can also available with hand lever.

Certifications

FM approved. All cans UL listed (except for 19-038-295).

Specifications

Specifications

23 L
Hand-Operated Cover
11.8 in.
Red
40.3 cm
Round
8.6 lb.
Reinforced ribs, trilingual safety label
15.8 in.
Ventilated Bottom Oily Waste Safety Can
FM, UL, OSHA
30.2 cm
6 gal.
Powder Coated
1 Ea.
10 Years
3.9 kg
For safe disposal of oily waste, solvent cloths and wiping rags
Steel
SDS
Documents

Documents

Promotions

Promotions