missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Syngene™ GE UV Transilluminator

The GE UV Transilluminator is designed for use with InGenius 3 and NuGenius Gel Documentation Systems and is available in two different sizes and three different wavelengths: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm). All options feature runners for ease of sliding in and out.

Supplier:  Syngene™ GE2020LA

 View more versions of this product

Catalog No. 01257219


Explore available promotions

Alert:

Produces UV light


Description

Description

  • Slimline design with runners for ease of use
  • Bright, uniform illumination provides reliable quantification of electrophoretically separated fluorescent proteins
  • Two size options: 20 x 20 cm and 20 x 24 cm
  • Three wavelength options: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm)
  • Electrical Requirements: 115V, 60Hz.
  • Desiged for use with Syngene™ InGenius 3 and NuGenius gel documentation systems
Specifications

Specifications

UV Transilluminator
20 x 20 cm
60 Hz
365 nm
InGenius 3 and NuGenius Gel Documentation Systems
115 V
50 to 100%
UV
Videos
SDS
Documents

Documents

Promotions

Promotions