missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Syngene™ GE UV Transilluminator
The GE UV Transilluminator is designed for use with InGenius 3 and NuGenius Gel Documentation Systems and is available in two different sizes and three different wavelengths: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm). All options feature runners for ease of sliding in and out.
$3662.00 - $4375.47
Specifications
Product Type | UV Transilluminator |
---|---|
For Use With (Equipment) | InGenius 3 and NuGenius Gel Documentation Systems |
Voltage | 115 V |
Frequency | 60 Hz |
Intensity | 50 to 100% |
Alert:
Produces UV light
Catalog Number | Mfr. No. | Wavelength | Size (Metric) Filter | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wavelength | Size (Metric) Filter | Price | Quantity | ||||
01257223
|
Syngene™
GE2020SA |
254 nm | 20 x 20 cm |
Each for $3,677.79
|
|
||||
01257221
|
Syngene™
GE2020MA |
302 nm | 20 x 20 cm |
Each for $3,662.00
|
|
||||
01257219
|
Syngene™
GE2020LA |
365 nm | 20 x 20 cm |
Each for $3,677.79
|
|
||||
01257229
|
Syngene™
GE2024SA |
254 nm | 20 x 24 cm |
Each for $4,375.47
|
|
||||
01257227
|
Syngene™
GE2024MA |
302 nm | 20 x 24 cm |
Each for $4,375.47
|
|
||||
01257225
|
Syngene™
GE2024LA |
365 nm | 20 x 24 cm |
Each for $4,375.47
|
|
||||
Description
- Slimline design with runners for ease of use
- Bright, uniform illumination provides reliable quantification of electrophoretically separated fluorescent proteins
- Two size options: 20 x 20 cm and 20 x 24 cm
- Three wavelength options: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm)
- Electrical Requirements: 115V, 60Hz.
- Desiged for use with Syngene™ InGenius 3 and NuGenius gel documentation systems
Specifications
UV Transilluminator | |
115 V | |
50 to 100% |
InGenius 3 and NuGenius Gel Documentation Systems | |
60 Hz | |
UV |