missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Syngene™ GE UV Transilluminator
The GE UV Transilluminator is designed for use with InGenius 3 and NuGenius Gel Documentation Systems and is available in two different sizes and three different wavelengths: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm). All options feature runners for ease of sliding in and out.
Supplier: Syngene™ GE2020MA
Alert:
Produces UV light
Description
- Slimline design with runners for ease of use
- Bright, uniform illumination provides reliable quantification of electrophoretically separated fluorescent proteins
- Two size options: 20 x 20 cm and 20 x 24 cm
- Three wavelength options: shortwave (254 nm), medium wave (302 nm), and longwave (365 nm)
- Electrical Requirements: 115V, 60Hz.
- Desiged for use with Syngene™ InGenius 3 and NuGenius gel documentation systems
Specifications
UV Transilluminator | |
20 x 20 cm | |
60 Hz | |
302 nm |
InGenius 3 and NuGenius Gel Documentation Systems | |
115 V | |
50 to 100% | |
UV |