missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators

Store routine laboratory samples in these general-purpose lab refrigerators that offer the dependability and safety required for your daily applications.

Supplier:  Thermo Scientific™ MR25SS-GARE-TS

 View more versions of this product

Catalog No. 11-670-308

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.

Performance

  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C
  • High-density, fluorine free insulation
  • Automatic defrost

Security

  • Optional chart recorder
  • High/Low Temperature, Visual/Audio alarms
  • Choice of solid or glass lockable doors (refrigerators only)
  • Easily accessible contacts for backup monitoring
  • Door ajar alarm (except sliding glass doors)
  • Control panel with key lock

Quality

    Ordering Information:

    For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

    Specifications

    Specifications

    General Purpose Refrigerator
    651 L
    R134a
    1
    Gray-painted
    CFC-free foamed-in polyurethane
    UL
    Fin and Tube
    1 in. rear access port
    Alarm, Recorder
    28.5 in.
    61.75 in.
    27 in.
    5.8 A
    115 V
    60 Hz
    23 cu. ft.
    1°C to 12°C
    Glass
    Gray - 4 Wire
    Painted
    Stainless Steel Liner
    2 in. Dia. Stem Mount
    Digital
    Automatic
    1/3 hp
    78 in.
    32 in.
    24 in.
    NEMA 5-15
    115 V 60 Hz
    300 lb.
    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions