missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ General-Purpose (GP) Series Lab Refrigerators
Store routine laboratory samples in these general-purpose lab refrigerators that offer the dependability and safety required for your daily applications.
$14687.62 - $17984.34
Specifications
Temperature Range | 1°C to 12°C |
---|---|
Refrigerant | R134a |
Exterior Finish | Painted |
Certifications/Compliance | UL |
Casters | 2 in. Dia. Stem Mount |
Catalog Number | Mfr. No. | Capacity (English) | Door Style | Shelves | Monitoring Options | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Door Style | Shelves | Monitoring Options | Price | Quantity | ||
11-670-308
|
Thermo Scientific™
MR25SS-GARE-TS |
23 cu. ft. | Glass | Gray - 4 Wire | Alarm, Recorder |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-314
|
Thermo Scientific™
MR30PA-SARE-TS |
27 cu. ft. | Solid | White - 4 Wire | Alarm, Recorder |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-315
|
Thermo Scientific™
MR30SS-GAEE-TS |
27 cu. ft. | Glass | Gray - 4 Wire | Alarm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-670-318
|
Thermo Scientific™
MR30SS-SARE-TS |
27 cu. ft. | Solid | Gray - 4 Wire | Alarm, Recorder |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Maintain daily lab applications with the help of Thermo Scientific™ General-Purpose (GP) Series Refrigerators, which feature digital controls and excellent temperature stability.
Performance:
Specifications
1°C to 12°C | |
Painted | |
2 in. Dia. Stem Mount | |
Automatic | |
115 V 60 Hz |
R134a | |
UL | |
Fin and Tube | |
115 V | |
60 Hz |