missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corepoint Scientific™ General Purpose Stainless Steel Refrigerator

This General Purpose Stainless Steel Refrigerator is designed for multi-functional laboratory use. The large capacity and superior temperature control makes it ideal for a variety of laboratory settings.

Supplier:  Corepoint Scientific™ GPR492SSG0

 View more versions of this product

Catalog No. 22651320

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Microprocessor temperature controller
  • Digital display
  • Integrated temperature alarms
  • Forced draft air circulation
  • Probe access port
  • Keyed door lock
  • Adjustable shelving and interior lighting
  • Natural hydrocarbon refrigerant
Specifications

Specifications

Refrigerator
1388 L
Microprocessor Temperature Controller
±0.1°C
Swing Glass
8 Adjustable
Stainless Steel
Aluminum, Stainless Steel
Upright
Yes
Fan-forced
Probe Access Port
Cycle
Remote Alarm Contacts
54 in.
4.5 A
115 V
49 cu. ft.
1°C to 10°C
1°C to 10°C
Natural Hydrocarbon Refrigerant
2
Stainless Steel
Urethane
ETL
Digital Temperature Display
Silver
Cold Storage
2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty
87 in.
H-drive
1372 mm
NEMA 5-15
115 V, 60 Hz, 4.5 Amps, 1/4 HP
Videos
SDS
Documents

Documents

Promotions

Promotions