missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corepoint Scientific™ General Purpose Stainless Steel Refrigerator
This General Purpose Stainless Steel Refrigerator is designed for multi-functional laboratory use. The large capacity and superior temperature control makes it ideal for a variety of laboratory settings.
$8976.17 - $22692.52
Specifications
Type | Refrigerator |
---|---|
Temperature Range | 1°C to 10°C |
Temperature Sensor | Microprocessor Temperature Controller |
Temperature (Setpoint) | 1°C to 10°C |
Temperature Stability | ±0.1°C |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Door Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Door Style | Price | Quantity | |||
22651319
|
Corepoint Scientific™
GPR231SSG0 |
23 cu. ft. | 651 L | Swing Glass |
Each for $10,461.33
|
|
|||
22651320
|
Corepoint Scientific™
GPR492SSG0 |
49 cu. ft. | 1388 L | Swing Glass |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22651321
|
Corepoint Scientific™
GPR723SSG0 |
72 cu. ft. | 2039 L | Swing Glass |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22651322
|
Corepoint Scientific™
GPR231SSS0 |
23 cu. ft. | 651 L | Solid Swing |
Each for $8,976.17
|
|
|||
22651323
|
Corepoint Scientific™
GPR492SSS0 |
49 cu. ft. | 1388 L | Solid Swing |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22651324
|
Corepoint Scientific™
GPR723SSS0 |
72 cu. ft. | 2039 L | Solid Swing |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Microprocessor temperature controller
- Digital display
- Integrated temperature alarms
- Forced draft air circulation
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Specifications
Refrigerator | |
Microprocessor Temperature Controller | |
±0.1°C | |
Stainless Steel | |
Urethane | |
ETL | |
Digital Temperature Display | |
Silver | |
Cold Storage | |
2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty | |
87 in. | |
H-drive | |
115 V |
1°C to 10°C | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
Stainless Steel | |
Aluminum, Stainless Steel | |
Upright | |
Yes | |
Fan-forced | |
Probe Access Port | |
Cycle | |
Remote Alarm Contacts | |
NEMA 5-15 |