missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corepoint Scientific™ General Purpose Stainless Steel Refrigerator
This General Purpose Stainless Steel Refrigerator is designed for multi-functional laboratory use. The large capacity and superior temperature control makes it ideal for a variety of laboratory settings.
Supplier: Corepoint Scientific™ GPR723SSS0
Description
- Microprocessor temperature controller
- Digital display
- Integrated temperature alarms
- Forced draft air circulation
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Specifications
Refrigerator | |
2039 L | |
Microprocessor Temperature Controller | |
±0.1°C | |
Solid Swing | |
12 Adjustable | |
Stainless Steel | |
Aluminum, Stainless Steel | |
Upright | |
Yes | |
Fan-forced | |
Probe Access Port | |
Cycle | |
Remote Alarm Contacts | |
81 in. | |
4.5 A | |
115 V |
72 cu. ft. | |
1°C to 10°C | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
3 | |
Stainless Steel | |
Urethane | |
ETL | |
Digital Temperature Display | |
Silver | |
Cold Storage | |
2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty | |
87 in. | |
H-drive | |
2057 mm | |
NEMA 5-15 | |
115 V, 60 Hz, 7.5 Amps, 1/2 HP |