missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GENTEC™ Genstar Technologies™ Gentec™ M22 Series Metering Valves

With maximum operating pressure of 1000 psi (69 bar)

Supplier:  GENTEC™ SSMV22TF2

 View more versions of this product

Catalog No. 10-575-163


Explore available promotions

Includes: Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring, Body

Description

Description

  •  GENLOK and NPT end connections
  • Panel mounting available
  • Cleaned and degreased for oxygen service according to CGA G-4.1 and ASTM G93 Class C, respectively
Specifications

Specifications

Valve
-23°C to +204°C
Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring Fluorine, Body
316 Stainless Steel (Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Body), PTFE (Lower Gland), Fluorine Rubber (O-Ring)
-10°F to +400°F
SS-MV22-TF2
End connections: 1/8 in. GENLOK
1000 psi
Videos
SDS
Documents

Documents

Promotions

Promotions