missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GENTEC™ Genstar Technologies™ Gentec™ M22 Series Metering Valves

With maximum operating pressure of 1000 psi (69 bar)

$502.38 - $502.38

Specifications

Type Valve
Temperature (English) Max. -10°F to +400°F
Temperature (Metric) Max -23°C to +204°C
Includes Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring Fluorine, Body
Material 316 Stainless Steel (Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Body), PTFE (Lower Gland), Fluorine Rubber (O-Ring)
View More Specs

Includes: Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring, Body

Products 3
Catalog Number Mfr. No. Port Type Price Quantity  
Catalog Number Mfr. No. Port Type Price Quantity  
10-575-163
View Documents
GENTEC™
SSMV22TF2
End connections: 1/8 in. GENLOK N/A
 
10-575-164
View Documents
GENTEC™
SSMV22TF4
End connections: 1/4 in. GENLOK N/A
 
10-575-165
View Documents
GENTEC™
SSMV22NT4
End connections: 1/4 in. Male NPT N/A
 
Description

Description

  •  GENLOK and NPT end connections
  • Panel mounting available
  • Cleaned and degreased for oxygen service according to CGA G-4.1 and ASTM G93 Class C, respectively
Specifications

Specifications

Valve
-23°C to +204°C
316 Stainless Steel (Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Body), PTFE (Lower Gland), Fluorine Rubber (O-Ring)
-10°F to +400°F
Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring Fluorine, Body
1000 psi
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'