missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
GENTEC™ Genstar Technologies™ Gentec™ M22 Series Metering Valves
With maximum operating pressure of 1000 psi (69 bar)
Supplier: GENTEC™ SSMV22NT4
Includes: Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring, Body
Description
- GENLOK and NPT end connections
- Panel mounting available
- Cleaned and degreased for oxygen service according to CGA G-4.1 and ASTM G93 Class C, respectively
Specifications
Valve | |
-23°C to +204°C | |
Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring Fluorine, Body | |
316 Stainless Steel (Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Body), PTFE (Lower Gland), Fluorine Rubber (O-Ring) |
-10°F to +400°F | |
SS-MV22-NT4 | |
End connections: 1/4 in. Male NPT | |
1000 psi |