missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ Classic Pipet
The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.
$232.16 - $232.16
Specifications
Adjustable Tip Spacing | No |
---|---|
Autoclavable | Tip holder and tip ejector |
Dispensing Speed | Manual |
Disposable | Reusable |
Grip Type | Ergonomic |
Catalog Number | Mfr. No. | Volume (Metric) | Accuracy | Compatible Tips | For Use With (Application) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Accuracy | Compatible Tips | For Use With (Application) | Price | Quantity | ||
F144802G
|
Gilson™
F144802 |
1 to 10 μL | ±0.025, ±2.5μL | D10, DL10, DF10ST, DFL10ST | PCR, DNA Sequencing, Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) |
Each for $232.16
|
|
||
Description
- Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
- Tip holder and tip ejector are autoclavable to avoid cross-contamination
- Each pipet bears engraved identification number for traceability
Order Info
Trade in program available. Please contact your Fisher Scientific Sales representative for more details.
Specifications
No | |
Manual | |
Ergonomic | |
1 | |
No | |
Pipette | |
36.5 cm | |
30.5 cm | |
12 cm |
Tip holder and tip ejector | |
Reusable | |
Polypropylene | |
Pipetman™ Classic™ | |
Non-sterile | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Certified Quality |