missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Bijou Bottles with Cap
Glass Bijou bottles with rubber lined aluminum threaded screw caps for storing liquid solutions.
Supplier: Eisco™ CH0188B
Includes: Glass bottle, aluminum cap
Description
- Includes glass bottle and aluminum cap
- Cap is threaded and lined with rubber for a tight leak proof seal
Warranty
1 year limited manufacturer warranty
Specifications
14 mL | |
Clear | |
Glass Bottle, Aluminum Cap | |
1 | |
Yes | |
Reusable | |
Narrow | |
6 cm | |
Liquid and solid cultures | |
Unlabeled | |
Glass | |
Screw Cap |
0.5 oz. | |
Solution Storage | |
Glass | |
Non-sterile | |
Autoclavable | |
No | |
Cylindrical | |
Bijou Bottle | |
2.4 in. | |
Rubber | |
17.3 mm |