missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Erlenmeyer Flask
Glass Erlenmeyer flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.
Supplier: Eisco™ CH01006A
Description
- Made from high quality borosilicate 3.3 glass
- Erlenmeyer style flasks with screw thread necks
- Extremely durable
- Low temperature gradient
- Superior chemical resistance
- Connect firmly to other glassware with the help of threaded joints
- Threaded joints provide additional safety in every lab
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
50 mL | |
Clear | |
5 cm | |
Borosilicate Glass (3.3) | |
25 mL | |
7.62 cm | |
10.16 cm | |
Conical | |
0.3 lb | |
10.16 cm | |
Reusable | |
Narrow | |
Flat | |
Non-treated |
White | |
Screw thread | |
50 mL | |
Heating / Holding Liquids | |
3 in. | |
4 in. | |
Erlenmeyer Flasks | |
14/23 | |
4 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Screw | |
1 |