missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Erlenmeyer Flask
Glass Erlenmeyer flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Flask connects firmly to other glassware with the help of threaded joints.
Supplier: Eisco™ CH01006G
Description
- Made from high quality borosilicate 3.3 glass
- Erlenmeyer style flasks with screw thread necks
- Extremely durable
- Low temperature gradient
- Superior chemical resistance
- Connect firmly to other glassware with the help of threaded joints
- Threaded joints provide additional safety in every lab
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
250 mL | |
Clear | |
8.25 cm | |
Borosilicate Glass (3.3) | |
50 mL | |
16 cm | |
Erlenmeyer Flask | |
24/29 | |
9 cm | |
Reusable | |
Narrow | |
Flat | |
Non-treated |
White | |
Screw thread | |
250 mL | |
Heating / Holding Liquids | |
5.5 in. | |
9 cm | |
Conical | |
0.3 lb. | |
Autoclavable | |
Yes | |
Non-sterile | |
Screw | |
1 |