missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Iodine Flask with Glass Stopper
Eisco™ Glass Iodine Flask with Glass Stopper are made from high quality borosilicate 3.3 glass and are designed for iodine value determination.
$36.74 - $43.26
Specifications
Closure Color | Clear |
---|---|
Closure Material | Borosilicate Glass 3.3 |
Color | Clear |
Description | Iodine flask |
Material | Borosilicate Glass (3.3) |
Includes: Glass Flask, Glass Stopper
Description
- Iodine flask made from high quality borosilicate 3.3 glass
- Includes interchangeable glass stopper
- Useful for iodine value determination
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Clear | |
Borosilicate Glass (3.3) | |
Iodine | |
Erlenmeyer Flasks | |
Autoclavable | |
No | |
Non-sterile | |
Glass Stopper | |
1 |
Borosilicate Glass 3.3 | |
Iodine flask | |
Iodine value determination | |
Interchangeable stopper | |
Conical | |
Reusable | |
Narrow | |
Flat | |
Non-treated |