missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Iodine Flask with Glass Stopper
Eisco™ Glass Iodine Flask with Glass Stopper are made from high quality borosilicate 3.3 glass and are designed for iodine value determination.
Supplier: Eisco™ CH0434C
Description
- Iodine flask made from high quality borosilicate 3.3 glass
- Includes interchangeable glass stopper
- Useful for iodine value determination
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 500 mL | |
| Borosilicate Glass 3.3 | |
| Iodine flask | |
| 500 mL | |
| Iodine value determination | |
| 6.3 in. | |
| Interchangeable stopper | |
| 11 cm | |
| Conical | |
| 4 in. | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Glass Stopper | |
| 24/29 |
| Clear | |
| Clear | |
| 10.16 cm | |
| Borosilicate Glass (3.3) | |
| Iodine | |
| 16 cm | |
| 4 in. | |
| Erlenmeyer Flasks | |
| 0.5 lb. | |
| 11 cm | |
| Reusable | |
| Narrow | |
| Flat | |
| Non-treated | |
| 1 |