missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Pear Shaped Separating Funnel with Glass Key Stopcock, Interchangable Plastic Stopper

Pear shaped separatory funnels made from high quality borosilicate glass. Designed with integrated glass key stopcock and interchangable plastic stopper. Autoclavable.

Supplier:  Eisco™ CH0482F

 View more versions of this product

Catalog No. S41694


Only null left
Explore available promotions

Includes: Glass Funnel, Glass Stopcock, Interchangable Plastic Stopper

Description

Description

  • Separatory funnel made from high quality borosilicate glass
  • Pear shaped
  • Includes integrated glass key stopcock
  • Plastic interchangeable stopper for top
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

2.3 cm
Borosilicate Glass
Autoclavable
No
Stopper
1
plastic
6
2000 mL
15.24 cm
Clear
transferring liquids
29/32
glass key
0.95
Squibb Separatory Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions