missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Glass Test Tube with Screw Cap

Test tubes that come with a Bakelite screw cap and rubber liner.

Supplier:  Eisco™ CH0724B01PK24

 View more versions of this product

Catalog No. S28023


Explore available promotions

Description

Description

  • Made of high quality, heavy duty Borosilicate 3.3 glass
  • Fitted with a Bakelite rubber-lined screw cap to ensure a leak proof seal
  • Low temperature gradient, capable of withstanding high temperatures & thermal shocks
  • Superior chemical durability
  • Plain, round bottom design
  • Autoclavable
Specifications

Specifications

Black
Clear
10 mL
Borosilicate Glass
Reusable
Cap
Non-sterile
No
16 mm
Laboratory Test Tube
Bakelite
Chemical durability
100 mm
Cylindrical
Laboratory applications including transferring and storing chemicals and samples, and for handling and culturing biological material. Also suitable for use in the home or garage for crafting and storage.
24/Pk.
Autoclavable
9.9 cm
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions