missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Test Tube with Screw Cap
Test tubes that come with a Bakelite screw cap and rubber liner.
$32.35 - $49.74
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Cap |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Quantity | Price | Quantity | |||
S28022
|
Eisco™
CH0724A01PK24 |
5 mL | 100 mm | 24/Pk. |
Pack of 24 Each for $33.94
|
|
|||
S28023
|
Eisco™
CH0724B01PK24 |
10 mL | 100 mm | 24/Pk. |
Pack of 24 Each for $43.44
|
|
|||
S28024
|
Eisco™
CH0724BPK24 |
15 mL | 125 mm | 24/Pk. |
Pack of 24 Each for $49.74
|
|
|||
S28025
|
Eisco™
CH0724CPK12 |
20 mL | 150 mm | 12/Pk. |
Pack of 12 Each for $35.12
|
|
|||
S28026
|
Eisco™
CH0724EPK12 |
30 mL | 100 mm | 12/Pk. |
Pack of 12 Each for $32.35
|
|
|||
S28027
|
Eisco™
CH0724FPK12 |
50 mL | 150 mm | 12/Pk. |
Pack of 12 Each for $37.44
|
|
|||
Description
- Made of high quality, heavy duty Borosilicate 3.3 glass
- Fitted with a Bakelite rubber-lined screw cap to ensure a leak proof seal
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Superior chemical durability
- Plain, round bottom design
- Autoclavable
Specifications
Borosilicate Glass | |
Cap | |
Non-sterile | |
Autoclavable |