missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Test Tube with Screw Cap
Test tubes that come with a Bakelite screw cap and rubber liner.
Supplier: Eisco™ CH0724CPK12
Description
- Made of high quality, heavy duty Borosilicate 3.3 glass
- Fitted with a Bakelite rubber-lined screw cap to ensure a leak proof seal
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Superior chemical durability
- Plain, round bottom design
- Autoclavable
Specifications
20 mL | |
Borosilicate Glass | |
12/Pk. | |
Autoclavable |
150 mm | |
Cap | |
Non-sterile | |
16 mm |