missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Two-Neck Distillation Flask
Glass two-neck distillation flask features one oblique neck, screw threading in both necks, and standard socket size. Made with high quality borosilicate 3.3 glass, durable with low temperature gradient. Flask connects firmly to other glassware with the help of screw thread joints.
$80.29 - $123.53
Specifications
Color | Clear |
---|---|
Description | Screw thread |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating / Holding Liquids |
Product Type | Distilling Flasks |
Catalog Number | Mfr. No. | Capacity (Metric) | Thread Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Thread Size | Price | Quantity | ||||
S40857
|
Eisco™
CH01008A |
100 mL | 14/23 |
Each for $80.29
|
|
||||
S40858
|
Eisco™
CH01008B |
100 mL | 19/26 |
Each for $85.97
|
|
||||
S40859
|
Eisco™
CH01008C |
250 mL | 19/26 |
Each for $85.97
|
|
||||
S41133
|
Eisco™
CH01008E |
500 mL | 24/29 |
Each for $105.12
|
|
||||
S40868
|
Eisco™
CH01008F |
1000 mL | 24/29 |
Each for $123.53
|
|
||||
Description
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
Distilling Flasks | |
Autoclavable | |
No | |
Non-sterile |
Screw thread | |
Heating / Holding Liquids | |
Rounded | |
Reusable | |
Narrow | |
Round |