missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Glass Two-Neck Distillation Flask

Glass two-neck distillation flask features one oblique neck, screw threading in both necks, and standard socket size. Made with high quality borosilicate 3.3 glass, durable with low temperature gradient. Flask connects firmly to other glassware with the help of screw thread joints.

Supplier:  Eisco™ CH01008A

 View more versions of this product

Catalog No. S40857


Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Features 2 necks, round bottom, and screw thread neck
  • 1 oblique neck
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

Clear
100 mL
Heating / Holding Liquids
10.8 cm
Distilling Flasks
14/23
Autoclavable
No
Non-sterile
Screw thread
Borosilicate Glass (3.3)
4.5 in.
6.4 cm
Rounded
6.4 cm
Reusable
Narrow
Round
Videos
SDS
Documents

Documents

Promotions

Promotions