missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Two-Neck Distillation Flask
Glass two-neck distillation flask features one oblique neck, screw threading in both necks, and standard socket size. Made with high quality borosilicate 3.3 glass, durable with low temperature gradient. Flask connects firmly to other glassware with the help of screw thread joints.
Supplier: Eisco™ CH01008F
Description
- Made from high quality borosilicate 3.3 glass
- Features 2 necks, round bottom, and screw thread neck
- 1 oblique neck
- Extremely durable
- Low temperature gradient
- Superior chemical resistance
- Connect firmly to other glassware with the help of threaded joints
- Threaded joints provide additional safety in every lab
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
1000 mL | |
Heating / Holding Liquids | |
19 cm | |
Distilling Flasks | |
24/29 | |
Autoclavable | |
No | |
Non-sterile |
Screw thread | |
Borosilicate Glass (3.3) | |
7.5 in. | |
15 cm | |
Rounded | |
15 cm | |
Reusable | |
Narrow | |
Round |