missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Globe Scientific Borosilicate Glass Culture Tubes

Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass

Supplier:  Globe Scientific 1503

 View more versions of this product

Catalog No. 21-200-200


Explore available promotions

Description

Description

Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass

  • Used for tissue culture and blood banks
  • Comes with well-rounded bottoms and smooth fire-polished rims
  • Rigidly controlled dimensional specifications
  • Autoclavable and chemical resistant
  • Melting Temperature: 1460°C (±20°C)
  • Softening Temperature: 1220°C (±20°C)
  • Freezing point: -50°C
  • Spin rate: Max. ∽4500 rpm
  • Available in six sizes
  • Made from superior quality borosilicate glass
  • Dispenser is available; sold separately
Specifications

Specifications

ISO 9001:2008, ASTM E 890, Type 1
75 mm
For tissue culture and blood banks
10 mm
3 mL
Borosilicate Glass
Sterile
Videos
SDS
Documents

Documents

Promotions

Promotions