missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Borosilicate Glass Culture Tubes
Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass
$136.09 - $426.76
Specifications
| Certifications/Compliance | ISO 9001:2008, ASTM E 890, Type 1 |
|---|---|
| Material | Borosilicate Glass |
| For Use With | For tissue culture and blood banks |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity | |||
|
21-200-200
|
Globe Scientific
1503 |
3 mL | 75 mm | 10 mm |
Case of 1000 Each for $136.09
|
|
|||
|
21-200-205
|
Globe Scientific
GLB1517 |
26 mL | 150 mm | 16 mm |
Case of 1000 Each for $426.76
|
|
|||
|
21-200-203
|
Globe Scientific
GLB1512 |
14 mL | 100 mm | 16 mm |
Case of 1000 Each for $301.74
|
|
|||
|
21-200-204
|
Globe Scientific
GLB1515 |
19 mL | 125 mm | 16 mm |
Case of 1000 Each for $412.15
|
|
|||
|
21-200-201
|
Globe Scientific
1505 |
6 mL | 75 mm | 12 mm |
Case of 1000 Each for $141.62
|
|
|||
|
21-200-202
|
Globe Scientific
GLB1510 |
10 mL | 100 mm | 13 mm |
Case of 1000 Each for $188.38
|
|
|||
Description
Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass
- Used for tissue culture and blood banks
- Comes with well-rounded bottoms and smooth fire-polished rims
- Rigidly controlled dimensional specifications
- Autoclavable and chemical resistant
- Melting Temperature: 1460°C (±20°C)
- Softening Temperature: 1220°C (±20°C)
- Freezing point: -50°C
- Spin rate: Max. â½4500 rpm
- Available in six sizes
- Made from superior quality borosilicate glass
- Dispenser is available; sold separately
Specifications
| ISO 9001:2008, ASTM E 890, Type 1 | |
| Borosilicate Glass | |
| For tissue culture and blood banks |