missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Borosilicate Glass Culture Tubes
Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass
Supplier: Globe Scientific GLB1517
Description
Reduces pH changes and contaminants that are potentially leached from tubes made from soda lime glass
- Used for tissue culture and blood banks
- Comes with well-rounded bottoms and smooth fire-polished rims
- Rigidly controlled dimensional specifications
- Autoclavable and chemical resistant
- Melting Temperature: 1460°C (±20°C)
- Softening Temperature: 1220°C (±20°C)
- Freezing point: -50°C
- Spin rate: Max. â½4500 rpm
- Available in six sizes
- Made from superior quality borosilicate glass
- Dispenser is available; sold separately
Specifications
ISO 9001:2008, ASTM E 890, Type 1 | |
150 mm | |
For tissue culture and blood banks |
26 mL | |
Borosilicate Glass | |
16 mm |