missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Sterile Rigid 10uL & 1uL Combo Inoculation Loops
These disposable inoculation loops and needles offer the most convenient and safest way of streaking culture media. Molded from a special medical grade of polystyrene (PS), they offer a strong, rigid feel to provide comfortable, stable and uniform streaking.
$148.93 - $190.29
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Disposable | Single-use |
Product Type | Combo Inoculation Loop |
Includes | Needle and calibration certificate |
Catalog Number | Mfr. No. | Packaging Type | Volume | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Volume | Price | Quantity | ||||
22-170-201
|
Globe Scientific
3850F |
Individually wrapped | 1 μL |
Pack of 250 Each for $190.29
Case of 20 Pack for $3,805.80
|
|
||||
22-170-203
|
Globe Scientific
2860F |
Peel Pack | 10 μL |
Pack of 500 Each for $148.93
Case of 10 Pack for $1,489.30
|
|
||||
Description
- Rigid, medical grade of polystyrene (PS) construction
- 10μL and 1μL
- Sterilized by gamma radiation
- White
- Available individually wrapped or in peel packs
Specifications
Polystyrene | |
Single-use | |
Needle and calibration certificate |
Sterile | |
Combo Inoculation Loop |