missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Graduated Cylinder - Premium Polypropylene, Hexagonal Base, Class B
These polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.
$2.59 - $83.15
Specifications
Material | Polypropylene |
---|---|
Disposable | Reusable |
Scale | Raised graduation |
Quantity | 1 |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S14101
|
Eisco™
CH0354A |
10 mL |
Each for $2.59
|
|
|||||
S23796
|
Eisco™
CH0354SET7CLPSET7 |
10, 25, 50, 100, 250, 500, 1000 mL |
Pack of 7 Each for $83.15
|
|
|||||
S14102
|
Eisco™
CH0354B |
25 mL |
Each for $4.09
|
|
|||||
S14103
|
Eisco™
CH0354C |
50 mL |
Each for $4.53
|
|
|||||
S14104
|
Eisco™
CH0354D |
100 mL |
Each for $5.15
|
|
|||||
S14105
|
Eisco™
CH0354E |
250 mL |
Each for $9.18
|
|
|||||
S14106
|
Eisco™
CH0354F |
500 mL |
Each for $10.06
|
|
|||||
S14107
|
Eisco™
CH0354G |
1000 mL |
Each for $26.29
|
|
|||||
S23795
|
Eisco™
CH0354H |
2000 mL |
Each for $81.65
|
|
|||||
Description
- Hexagonal base
- Made from a single piece
- Autoclavable
Specifications
Polypropylene | |
Raised graduation | |
Autoclavable | |
Non-sterile |
Reusable | |
1 | |
Round | |
Clear |