missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Graduated Cylinder - Premium Polypropylene, Hexagonal Base, Class B
These polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.
Supplier: Eisco™ CH0354F
Description
- Hexagonal base
- Made from a single piece
- Autoclavable
Specifications
500 mL | |
Octagonal base | |
To contain | |
Raised graduation | |
1 mL | |
16.9 oz. | |
5.33 cm | |
Non-sterile | |
Octagonal | |
33.02 cm |
Polypropylene | |
Class B | |
Reusable | |
1 | |
Autoclavable | |
Round | |
2.1 in. | |
Clear | |
13 in. | |
Graduated Measuring Cylinder |