missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Low Form Borosilicate Glass Beakers

These low form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability.

Supplier:  Eisco™ CH0126C

 View more versions of this product

Catalog No. S39782


Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility (not available for 5mL and 10mL sizes)
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Low form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

0.84 oz.
Chemical durability
32.6 mm
25 mL
Solution Preparation
5 cm
1
1.3 in.
Non-sterile
Reusable
White Graduated Scale
Clear
1.33 in.
34 mm
Borosilicate Glass
2 in.
3.3 cm
Glass Beakers
3.3 cm
Autoclavable
Yes
Low Form
Videos
SDS
Documents

Documents

Promotions

Promotions