Learn More
H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.
Supplier: H-B Instrument™ HBB61004110
Description
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.
Each item features a fluoropolymer coating for safety, individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS.
Tested and calibrated in triple-accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment who calibration is traceable to NIST and DAkkS.
Certifications
NIST, DAkkS
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB | |
Precision | |
135 mm | |
Enviro-Safe™ Liquid | |
120°F | |
60°F to 120°F | |
1°F |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
5.3 in. | |
Glass | |
Verification Thermometer | |
60°F | |
Incubator | |
1° |