missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.
Supplier: Hamilton™ HAM86020
Description
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
- The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
- The version with slots is used during the attachment to some instruments but does not affect the connection to needles
- Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
- Needle point styles 4 and AS are available on request)
Specifications
Not Autoclavable | |
1.28 in. | |
32.6 mm | |
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments | |
100 psi | |
80°C | |
1100 | |
Ea. | |
Gastight | |
Luer Lock |
CTFE (Barrel Lock), PTFE (Plunger), PTFE (Tip), PTFE (Tip), PTFE-tipped (Plunger) | |
1.45 in. | |
36.9 mm | |
Gastight Syringe | |
176°F | |
50°F | |
No Needle Included | |
100 mL | |
4 |