Learn More
Hamilton™ 1000 Series Gastight™ Syringes: Removable-Needle, RN Termination, 22 Gauge, 2 in. Needle Length
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.
Supplier: Hamilton™ HAM81330
Description
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.
Removable Needle (RN): the needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles
- Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
- Style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10
Specifications
Autoclavable | |
22 G | |
0.016 in. | |
0.028 in. | |
4.6 mm | |
0.72 mm | |
2 in. | |
200 psi | |
115°C | |
1001 | |
Ea. | |
Sharp, Bevel, Curved, Non-coring |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.18 in. | |
0.41 mm | |
0.355 in. | |
9.02 mm | |
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments | |
Gastight Syringe | |
239°F | |
50°F | |
2 | |
1 mL | |
Removable |