missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1000 Series Gastight™ Syringes: Removable-Needle, RN Termination, 22 Gauge, 2 in. Needle Length

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

$149.18 - $274.04

Specifications

Autoclavable Autoclavable
Needle Gauge 22 G
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
View More Specs

Products 5
Catalog Number Mfr. No. Volume (Metric) Needle Point Number Needle Point Style Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Needle Point Number Needle Point Style Price Quantity  
36-099-2258
View Documents
Hamilton™
HAM81365
1 mL 3 Blunt
Each for $149.18
 
14-815-127
View Documents
Hamilton™
HAM81330
1 mL 2 Sharp, Bevel, Curved, Non-coring
Each for $187.70
 
14-815-152
View Documents
Hamilton™
HAM81430
2.5 mL 2 Sharp, Bevel, Curved, Non-coring
Each for $194.13
 
14-815-167
View Documents
Hamilton™
HAM81530
5 mL 2 Sharp, Bevel, Curved, Non-coring
Each for $224.49
 
14-815-183
View Documents
Hamilton™
HAM81630
10 mL 2 Sharp, Bevel, Curved, Non-coring
Each for $274.04
 
Description

Description

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

Removable Needle (RN): the needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles

  • Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
  • Style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10

Order Info

A variety of different terminations and needle options are available in this series.

Specifications

Specifications

Autoclavable
0.016 in.
0.028 in.
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Gastight Syringe
239°F
50°F
Removable
22 G
0.41 mm
0.72 mm
2 in.
200 psi
115°C
Ea.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'