missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 Microliter™ Syringes: LT Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Supplier:  Hamilton™ HAM80601

 View more versions of this product

Catalog No. 14-824-11


Explore available promotions

Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

Autoclavable
0.061 in.
1.46 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2000 psi
115°C
710
Ea.
Luer
PTFE (Tip), Stainless Steel (Plunger)
0.305 in.
7.75 mm
Microliter Syringe
239°F
50°F
No Needle Included
100 μL
Videos
SDS
Documents

Documents

Promotions

Promotions