missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ Gastight™ Valco VISF-1 HPLC Injection Valve Syringes
Designed for use in Valco VISF-1 HPLC injection valves. Hamilton Gastight Valco VISF-1 HPLC Injection Valve Syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
Supplier: Hamilton™ HAM81131
Description
Syringes in this category are Gastight 1700 and 1000 series syringes.
- With PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Specifications
Autoclavable | |
Stainless Steel, Borosilicate Glass, PTFE | |
0.091 in. | |
0.015 cm | |
0.305 in. | |
7.75 mm | |
0.75 in. | |
Gastight Syringe | |
239°F | |
1725 | |
250 μL | |
Valco VISF-1 HPLC Injection Valves |
ISO 9001:2008, FDA | |
22s G | |
0.0059 in. | |
0.0283 in. | |
2.30 mm | |
0.072 cm | |
1.91 cm | |
500 psi | |
115°C | |
1 Pack | |
3 |