missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ Gastight™ Valco VISF-1 HPLC Injection Valve Syringes
Designed for use in Valco VISF-1 HPLC injection valves. Hamilton Gastight Valco VISF-1 HPLC Injection Valve Syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
$143.94 - $225.49
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO 9001:2008, FDA |
Material | Stainless Steel, Borosilicate Glass, PTFE |
Diameter (English) Outer Needle | 0.0283 in. |
Diameter (Metric) Outer Needle | 0.072 cm |
Catalog Number | Mfr. No. | Needle Gauge | Max. Pressure | Model | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Max. Pressure | Model | Price | Quantity | |||
14-815-314
|
Hamilton™
HAM80231 |
22s G | 1000 psi | 1702 |
Each for $143.94
|
|
|||
14-815-315
|
Hamilton™
HAM80931 |
22s G | 1000 psi | 1705 |
Each for $143.94
|
|
|||
14-815-316
|
Hamilton™
HAM81031 |
22s G | 1000 psi | 1710 |
Each for $143.94
|
|
|||
14-815-317
|
Hamilton™
HAM81131 |
22s G | 500 psi | 1725 |
Each for $149.28
|
|
|||
14-815-319
|
Hamilton™
HAM81331 |
22 G | 200 psi | 1001 |
Each for $163.68
|
|
|||
14-815-318
|
Hamilton™
HAM81231 |
22 G | 700 psi | 1750 |
Each for $154.60
|
|
|||
14-816-217
|
Hamilton™
HAM81431 |
22 G | 200 psi | 1002 |
Each for $170.36
|
|
|||
14-816-218
|
Hamilton™
HAM81531 |
22 G | 200 psi | 1005 |
Each for $195.42
|
|
|||
36-099-2259
|
Hamilton™
HAM81631 |
22 G | 200 psi | 1010 |
Each for $225.49
|
|
|||
Description
Syringes in this category are Gastight 1700 and 1000 series syringes.
- With PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Specifications
Autoclavable | |
Stainless Steel, Borosilicate Glass, PTFE | |
0.072 cm | |
1.91 cm | |
239°F | |
1 Pack | |
Valco VISF-1 HPLC Injection Valves |
ISO 9001:2008, FDA | |
0.0283 in. | |
0.75 in. | |
Gastight Syringe | |
115°C | |
3 |