missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Guardian™ 8B3032 Butyl Long Glove Box Gloves, Hand Specific, 8 in. Port
Hand specific, 30 mil thick butyl gloves are manufactured with a unique solution-dipped process. Used in laboratories via dry box or isolator ports, gurney access ports, and exterior long reach protection equipment.
Supplier: Guardian™ GGL13008
Description
- Butyl, 32 in. length
- Manufactured with a unique solution-dipped process
- Sold per pair
- ASTM F739-85
- Hand specific left/right
- 15 mil thick
- Smooth finish
- 8 in. port size
- Made in the USA
Specifications
Yes | |
Black | |
Yes | |
Dry Box, Isolator Gloves | |
Non-sterile | |
0.76 mm | |
Smooth | |
13008 | |
20.3 cm | |
32 in. |
CE | |
Specific | |
Butyl | |
8.5 | |
30 mil | |
Laboratories via dry box or isolator ports, gurney access ports and exterior long reach protection equipment | |
ISO 9001 | |
8 in. | |
8B3032 | |
81 cm |