missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Guardian™ 8B3032 Butyl Long Glove Box Gloves, Hand Specific, 8 in. Port

Hand specific, 30 mil thick butyl gloves are manufactured with a unique solution-dipped process. Used in laboratories via dry box or isolator ports, gurney access ports, and exterior long reach protection equipment.

$740.74 - $740.74

Specifications

ASTM F739 Yes
Certifications/Compliance (Europe) CE
Color Black
Hand Specific
Latex Free Yes
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19321167
View Documents
Guardian™
GGL13008
8.5
Pair for $740.74
 
19321168
View Documents
Guardian™
13009
9.75
Pair for $740.74
 
19321169
View Documents
Guardian™
13010
10.5
Pair for $740.74
 
Description

Description

  • Butyl, 32 in. length
  • Manufactured with a unique solution-dipped process
  • Sold per pair
  • ASTM F739-85
  • Hand specific left/right
  • 15 mil thick
  • Smooth finish
  • 8 in. port size
  • Made in the USA
Specifications

Specifications

Yes
Black
Yes
Dry Box, Isolator Gloves
30 mil
Laboratories via dry box or isolator ports, gurney access ports and exterior long reach protection equipment
ISO 9001
20.3 cm
32 in.
CE
Specific
Butyl
Non-sterile
0.76 mm
Smooth
8 in.
8B3032
81 cm
SDS
missing translation for 'documents'

missing translation for 'documents'