missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Guardian™ 8B3032 Butyl Long Glove Box Gloves, Hand Specific, 8 in. Port

Hand specific, 30 mil thick butyl gloves are manufactured with a unique solution-dipped process. Used in laboratories via dry box or isolator ports, gurney access ports, and exterior long reach protection equipment.

Supplier:  Guardian™ 13009

 View more versions of this product

Catalog No. 19321168


Explore available promotions

Description

Description

  • Butyl, 32 in. length
  • Manufactured with a unique solution-dipped process
  • Sold per pair
  • ASTM F739-85
  • Hand specific left/right
  • 15 mil thick
  • Smooth finish
  • 8 in. port size
  • Made in the USA
Specifications

Specifications

Yes
Black
Yes
Dry Box, Isolator Gloves
Non-sterile
0.76 mm
Smooth
13009
20.3 cm
32 in.
CE
Specific
Butyl
9.75
30 mil
Laboratories via dry box or isolator ports, gurney access ports and exterior long reach protection equipment
ISO 9001
8 in.
8B3032
81 cm
SDS
Documents

Documents

Promotions

Promotions