missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 400 Series Latex Exam Gloves

Latex exam gloves are textured for a secure grip and have a polymer coated interior for donning ease.

Supplier:  Hourglass International™ HG400

 View more versions of this product

Catalog No. 180401251



Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.


Description

Description

  • Thicker latex design for demanding lab, healthcare and industrial environments
  • Powder free, ambidextrous
  • Textured surface for enhanced tactile sensitivity and sure grip
Specifications

Specifications

ISO 13485, ISO 9001, ASTM D 3578, US FDA 21 CFR 177.2600
No
No
1.5
Single-use
6.2 mil
No
Natural Rubber Latex, Latex
0.14 mm
Latex Examination Gloves
Non-sterile
0.16 mm
400
22 MPa
24.1 cm
EN 455
Yes
Laboratory, Healthcare, Industrial
Natural
Fully Textured
0.16 mm
No
5.5 mil
Powder Free
X-Small
6.2 mil
Yes
HandPRO™ 400 Series
9.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions