missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 400 Series Latex Exam Gloves
Latex exam gloves are textured for a secure grip and have a polymer coated interior for donning ease.
$16.85 - $16.85
Specifications
Certifications/Compliance | ISO 13485, ISO 9001, ASTM D 3578, US FDA 21 CFR 177.2600 |
---|---|
Certifications/Compliance (Europe) | EN 455 |
Chemotherapeutic Rated | No |
Chlorinated | Yes |
Accelerator Free | No |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
180401251
|
Hourglass International™
HG400 |
X-Small |
Pack of 100 Each for $16.85
Case of 10 Pack for $154.10
|
|
|||||
180401252
|
Hourglass International™
HG401 |
Small |
Pack of 100 Each for $16.85
Case of 10 Pack for $154.10
|
|
|||||
180401253
|
Hourglass International™
HG402 |
Medium |
Pack of 100 Each for $16.85
Case of 10 Pack for $154.10
|
|
|||||
180401254
|
Hourglass International™
HG403 |
Large |
Pack of 100 Each for $16.85
Case of 10 Pack for $154.10
|
|
|||||
180401255
|
Hourglass International™
HG404 |
X-Large |
Pack of 80 Each for $16.85
Case of 10 Pack for $154.10
|
|
|||||
Description
- Thicker latex design for demanding lab, healthcare and industrial environments
- Powder free, ambidextrous
- Textured surface for enhanced tactile sensitivity and sure grip
Specifications
ISO 13485, ISO 9001, ASTM D 3578, US FDA 21 CFR 177.2600 | |
No | |
No | |
1.5 | |
Single-use | |
6.2 mil | |
No | |
Natural Rubber Latex, Latex | |
0.14 mm | |
Latex Examination Gloves | |
6.2 mil | |
Yes | |
22 MPa | |
24.1 cm |
EN 455 | |
Yes | |
Laboratory, Healthcare, Industrial | |
Natural | |
Fully Textured | |
0.16 mm | |
No | |
5.5 mil | |
Powder Free | |
Non-sterile | |
0.16 mm | |
HandPRO™ 400 Series | |
9.5 in. |