missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 400 Series Latex Exam Gloves

Latex exam gloves are textured for a secure grip and have a polymer coated interior for donning ease.

Supplier:  Hourglass International™ HG403

 View more versions of this product

Catalog No. 180401254



Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.


Description

Description

  • Thicker latex design for demanding lab, healthcare and industrial environments
  • Powder free, ambidextrous
  • Textured surface for enhanced tactile sensitivity and sure grip
Specifications

Specifications

ISO 13485, ISO 9001, ASTM D 3578, US FDA 21 CFR 177.2600
No
No
1.5
Single-use
6.2 mil
No
Natural Rubber Latex, Latex
0.14 mm
Latex Examination Gloves
Non-sterile
0.16 mm
Beaded
HandPRO™ 400 Series
9.5 in.
EN 455
Yes
Laboratory, Healthcare, Industrial
Natural
Fully Textured
0.16 mm
No
5.5 mil
Powder Free
Large
6.2 mil
Yes
403
22 MPa
24.1 cm
Videos
SDS
Documents

Documents

Promotions

Promotions