missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hourglass International™ HandPRO™ 617200 Sterile Nitrile 16 in. Clean Class Gloves

Sterile nitrile gloves are thermoform packed, CE triple-bagged, and gamma sterilized for compatibility with controlled environments ISO 5 and higher.

Supplier:  Hourglass International™ 617203

 View more versions of this product

Catalog No. 17623652


Explore available promotions

Description

Description

  • Sterilized by gamma irradiation
  • 16 in. Elbow length provides extended protection
  • Not made with natural rubber latex
  • Textured surface for a secure grip
  • Excellent ESD properties
  • ISO 5 and higher compatible
Specifications

Specifications

No
1.5
Single-use
4.7 to 5.5 mil
Ambidextrous
Nitrile
0.10 to 0.12 mm
Controlled Environment Gloves
Sterile
0.12 to 0.14 mm
617203
16 in.
Class 100 (ISO 5)
White
Smooth
0.12 to 0.14 mm
Yes
3.9 to 4.7 mil
Powder Free
Large
4.7 to 5.5 mil
ISO 13485, ISO 9001
Pair Packed, Triple Bagged
40 cm
Videos
SDS
Documents

Documents

Promotions

Promotions