missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 617200 Sterile Nitrile 16 in. Clean Class Gloves
Sterile nitrile gloves are thermoform packed, CE triple-bagged, and gamma sterilized for compatibility with controlled environments ISO 5 and higher.
$857.64 - $857.64
Specifications
Chlorinated | No |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17623649
|
Hourglass International™
617200 |
X-Small |
Case of 200 Pair for $857.64
|
|
|||||
17623650
|
Hourglass International™
617201 |
Small |
Case of 200 Pair for $857.64
|
|
|||||
17623651
|
Hourglass International™
617202 |
Medium |
Case of 200 Pair for $857.64
|
|
|||||
17623652
|
Hourglass International™
617203 |
Large |
Case of 200 Pair for $857.64
|
|
|||||
17623653
|
Hourglass International™
617204 |
X-Large |
Case of 200 Pair for $857.64
|
|
|||||
17623654
|
Hourglass International™
617205 |
2X-Large |
Case of 200 Pair for $857.64
|
|
|||||
Description
- Sterilized by gamma irradiation
- 16 in. Elbow length provides extended protection
- Not made with natural rubber latex
- Textured surface for a secure grip
- Excellent ESD properties
- ISO 5 and higher compatible
Specifications
No | |
1.5 | |
Single-use | |
4.7 to 5.5 mil | |
Ambidextrous | |
Nitrile | |
0.10 to 0.12 mm | |
Controlled Environment Gloves | |
4.7 to 5.5 mil | |
ISO 13485, ISO 9001 | |
16 in. |
Class 100 (ISO 5) | |
White | |
Smooth | |
0.12 to 0.14 mm | |
Yes | |
3.9 to 4.7 mil | |
Powder Free | |
Sterile | |
0.12 to 0.14 mm | |
Pair Packed, Triple Bagged | |
40 cm |