missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 617200 Sterile Nitrile 16 in. Clean Class Gloves
Sterile nitrile gloves are thermoform packed, CE triple-bagged, and gamma sterilized for compatibility with controlled environments ISO 5 and higher.
Supplier: Hourglass International™ 617205
Description
- Sterilized by gamma irradiation
- 16 in. Elbow length provides extended protection
- Not made with natural rubber latex
- Textured surface for a secure grip
- Excellent ESD properties
- ISO 5 and higher compatible
Specifications
No | |
No | |
White | |
Smooth | |
0.12 to 0.14 mm | |
Yes | |
3.9 to 4.7 mil | |
Powder Free | |
2X-Large | |
4.7 to 5.5 mil | |
ISO 13485, ISO 9001 | |
Pair Packed, Triple Bagged | |
40 cm |
Class 100 (ISO 5) | |
1.5 | |
Single-use | |
4.7 to 5.5 mil | |
Ambidextrous | |
Nitrile | |
0.10 to 0.12 mm | |
Controlled Environment Gloves | |
Sterile | |
0.12 to 0.14 mm | |
617205 | |
16 in. |