missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hourglass International™ HandPRO™ 6200 Nitrile 16 in. Clean Class Gloves
Nitrile gloves are static-dissipative and CE double bagged for ISO 5 and higher cleanroom environments.
Supplier: Hourglass International™ HG6202
Description
- 16 in. Elbow length provides extended protection
- Not made with natural rubber latex
- Textured surface for a secure grip
- ESD properties
Specifications
ISO 5 | |
Class 100 (ISO 5) | |
1.5 | |
Single-use | |
4.7 to 5.5 mil | |
Ambidextrous | |
Nitrile | |
0.10 to 0.12 mm | |
Controlled Environment Gloves | |
Non-sterile | |
0.12 to 0.14 mm | |
Cleanroom Bagged | |
40 cm |
No | |
No | |
White | |
Smooth | |
0.12 to 0.14 mm | |
Yes | |
3.9 to 4.7 mil | |
Powder Free | |
Medium | |
4.7 to 5.5 mil | |
ISO 13485, ISO 9001 | |
16 in. |